
Carrara White SAMPLE Polished Marble Floor And Wall Tile
Mfr # ZOR-NS-0060-SAM
Zoro # G305837834
product price: $3.35
/eaSold in multiples of 3 for $10.05
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Carrara White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0060-SAM
Zoro #
G305837834
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Carrara White
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Made from high quality marble, this MSI’s Carrara White Polished Marble Floor and Wall Tile is the perfect traditional addition to your home decor. Each tile features a brilliant white color with distinct streaks of gray in a smooth finish. Perfect for kitchen backsplashes, outdoors decks and kitchens, this tile is ideal for residential and commercial installations, including kitchens and bathrooms.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.