Carribean Reef 11.81 In. X 11.81 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK

  • Mfr # ZOR-MD-0183

  • Zoro # G904414146


product price:  $178.99
/pk 20, $8.95/ea
Free Shipping & Returns

Key Features

Length
12
Width
12.75
Thickness
3.75
Size
12.75x12
Color
Carribean Reef
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0183
Zoro #
G904414146
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
12.75
Thickness
3.75
Size
12.75x12

Details

Color
Carribean Reef
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
34
Coverage Area
19.4 Sq. ft

Description

MSI’s Carribean Reef glass mosaic tiles feature captivating blues and greens that sparkle and shine for an inviting, tranquil ambiance reminiscent of the sea. perfect for use as swimming pool tile and spa tile, this miniature glass mosaic also makes a signature statement on backsplashes and showers throughout homes and light use commercial properties. highly-prized for durability and design versatility, carribean reef adds a dynamic visual element to any space, indoors or out. for a coordinated design scheme, this gorgeous pool tile works beautifully with a wide variety of pavers, pool copings, tiles and other materials in MSI’s inventory. this product features 1x1 glass tiles artful arranged on 12x12 mesh-mounted sheets for simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.