Reign 2" x 0.25" Straight Edge Glass Mosaic Wall Tile
- Mfr # ANDREI533
- Zoro # G605670384
product price:
$
25.65
/ea
Key Features
Thickness
0.3125 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDREI533
- Zoro #
- G605670384
- UPC #
- -
- Country of Origin
- China
- Color
- Regent
- Material
- Glass
Dimensions
- Thickness
- 0.3125 In
Description
Welcome elegance and sophistication into your living spaces with Andova’s Reign mosaic collection. These magnificent brick offset tiles will add depth and dimension to your walls with the textured surfaces and a beautiful combination of frosted, glossy, and matte glass in various color shades. The mosaic contains tiles with crushed glass-filled tiles and tiles with a textured, glittery finish. Sheet size :13" x 12 1/2" = 1.13 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.