Carrrara White Herringbone 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0351

  • Zoro # G804415472


original price:  $225.99 , new price: $112.99 , 50 percent off
new price:  $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Length
13.875
Width
13.875
Thickness
5.75
Size
13.875x13.875
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0351
Zoro #
G804415472
UPC #
-
Country of Origin
China

Dimensions

Length
13.875
Width
13.875
Thickness
5.75
Size
13.875x13.875
Height
5.75

Details

Material
Marble
Color
Carrrara White
Tile Use
Floor&Wall
Finish
Polished
Weight
50
Coverage Area
10 Sq. ft

Description

MSI’s Carrara White 1 in. x 3 in. tile features a popular Herringbone pattern and modern influences for irresistible design flexibility. with its neutral white and gray hues and captivating looks, this marble tile is the essence of contemporary chic. whether used as backsplash, floor, or shower tile, or to create a one-of-a-kind feature wall, there's no easier way to give your residential or commercial project an instant refresh. mesh-backed for an easy and precise installation, this heavenly herringbone tile will elevate the elegance of any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products