This item is Discontinued.

Msi Castle Rock 12 In. X 12 In. Glass/Metal/Stone Mesh-Mounted Mosaic Floor And Wall Tile, 10PK ZOR-MD-0357

This item is Discontinued.

Msi

Castle Rock 12 In. X 12 In. Glass/Metal/Stone Mesh-Mounted Mosaic Floor And Wall Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0357
Zoro # G604415313
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0357
Zoro #
G604415313
UPC #
-
Country of Origin
China

Dimensions

Length
13
Width
4.25
Thickness
13
Size
4.25x13

Details

Color
Castle Rock
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
46
Package qty
10
Coverage Area
10 Sq. ft

Description

With the MSI 12 in. x 12 in. Castle Rock mosaic floor and wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features an arrangement of glass, metal and marble 1 in. x 1 in. chips on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. with trendy shades of gray marble complemented by silver metal and crystallized glass chips, this tile creates a distinct pattern and is suitable for kitchens, bathrooms and other residential or commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.