Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK

  • Mfr # ZOR-PT-0395

  • Zoro # G204414563


product price:  $64.35
/pk 5, $12.87/ea

Key Features

Length
47.24
Width
7.87
Thickness
2
Size
7.87x47.24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0395
Zoro #
G204414563
UPC #
-
Country of Origin
Spain

Dimensions

Length
47.24
Width
7.87
Thickness
2
Size
7.87x47.24
Height
2

Details

Material
Porcelain
Color
ICE
Tile Use
Floor&Wall
Finish
Polished
Weight
62
Coverage Area
13.3 Sq. ft

Description

MSI’s Catalina Ice 8 in. x 48 in. glazed porcelain floor and wall tile features elegant white tones and rich chocolate colors brought to the surface with a distinguished polished finish that turns-up the wow factor in residential and commercial spaces. incredibly durable and supremely stylish, this porcelain wood-look plank makes a signature statement on floors, walls, backsplashes, and countertops. and unlike real wood, catalina tiles are suitable for damp areas like mud rooms, bathrooms, and entryways-allowing you to achieve the look you want, without the worry. rich colorways, intriguing linear movement, and practicality come together in this magazine-worthy tile from MSI. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.