Cecily Grigio 11in. X 13in. Polished Marble Mesh Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0648

  • Zoro # G516035807


original price:  $279.99 , new price: $167.99 , 40 percent off
new price:  $167.99
/pk 10, $16.80/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Material
Marble
Thickness
0.38 in
Length
12.6 in
Color
White-Cool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0648
Zoro #
G516035807
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
0.38 in
Length
12.6 in
Width
10.83 in

Details

Shape
Rectangle
Material
Marble
Color
White-Cool
Finish
Polished

Description

Use Cecily Grigio Polished marble tile to create a stunning and contemporary design in interiors and exteriors throughout residential and commercial properties. This unique tile features a geometric pattern that is both timeless and modern, making it perfect for any space that demands a touch of sophistication. With its cool-white tones interlaced with gray accents, this natural stone has a beautiful polished finish that is sure to catch the eye. The versatility of this marble is unmatched, and it can be used in a variety of applications. From residential floors to patterned walls, Cecily Grigio is an excellent choice. Its unique pattern adds a sense of depth and texture to any environment, making it a great option for those looking to add a bit of character to their space.


  • Grade 1, first-quality marble mosaic tile for floor and wall use
  • Unglazed, polished finish with a high sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.