Cecily Lilac 11 in. X 12 in. Polished Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0613

  • Zoro # G115482613


product price:  $169.99
/pk 10, $17.00/ea
Free Shipping & Returns

Key Features

Length
12.4 in
Width
11.26 in
Thickness
0.39 in
Material
Marble
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0613
Zoro #
G115482613
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12.4 in
Width
11.26 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Rectangle
Color
Cecily Lilac
Finish
Polished

Description

Celebrate the timeless elegance of the Cecily Lilac Polished tile. This exquisite tile features a hexagonal cool white marble background, beautifully accented by natural veins and striking black details that add depth and character. With a polished sheen that radiates luxury, it combines style and simplicity effortlessly. The mesh backing ensures easy installation, making it an excellent choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and more. Perfect for both residential and commercial settings, this versatile tile infuses any space with vibrant color and refined sophistication.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products