Zoro Homepage

Cecily SAMPLE Polished Marble Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0510-SAM

  • Zoro # G405838397


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Cecily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0510-SAM
Zoro #
G405838397
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Cecily
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Add a splash of sophistication to your decor with Cecily Polished Marble Mosaic Floor and Wall Tile. It features unique styled pieces of polished white Italian marble, lending an upscale look and contemporary flair to any interior expanse. The high-sheen, smooth-finished genuine stone chips are perfectly arranged on a 0. mesh-backed mosaic. Suitable for residential and commercial use, this ornate tile has a distinct pattern that is certain to inject space-defining allure into any setting. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.