Zoro Homepage

Celeste Nutmeg SAMPLE Glazed Ceramic Floor And Wall Tile

  • Mfr # ZOR-PT-0272-SAM

  • Zoro # G705837731


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
NUTMEG
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0272-SAM
Zoro #
G705837731
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
NUTMEG
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Celeste Nutmeg ceramic matte finish floor tile MSI’s celeste nutmeg matte-finish ceramic tile features rich brown tones accented by deeper brown knots and graining reminiscent of authentic wood. impressively versatile, these long matte planks are perfect for floors, but they also create stunning feature walls, backsplashes, and countertops to enhance your home or light commercial space for years to come. and unlike real wood, celeste nutmeg ceramic planks are suitable for damp areas like mud rooms, bathrooms, and entryways allowing you to achieve the warm rich look of wood, without the worry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.