Zoro Homepage
This item is Discontinued.
Msi Celeste Taupe SAMPLE Glazed Ceramic Floor And Wall Tile ZOR-PT-0273-SAM

Celeste Taupe SAMPLE Glazed Ceramic Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0273-SAM
  • Zoro # G605838166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0273-SAM
Zoro #
G605838166
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
TAUPE
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Celeste Taupe matte-finish ceramic tile features warm brown and taupe tones in a classic refined wood grain finish that blends perfectly with a variety of design styles from traditional to contemporary. impressively versatile, these long matte planks are perfect for floors, but they also create stunning feature walls, backsplashes, and countertops to enhance your home or light commercial space for years to come. and unlike real wood, celeste taupe ceramic planks are suitable for damp areas like mud rooms, bathrooms, and entryways allowing you to achieve the warm rich look of wood, without the worry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.