
Cerulea 24" X 48" Polished Porcelain Floor And Wall Tile, PK2
Mfr # ZOR-PT-0790
Zoro # G714520785
original price: $179.99
20% off
new price: $143.99
/pk 2, $72.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0790
Zoro #
G714520785
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.39 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Oceano
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Garage, Kitchen, Shower
Description
Unveil the captivating allure of Oceano Porcelain Tile, featuring expansive dimensions of 24'' x 48'' for a truly striking presence. Expertly crafted to highlight the mesmerizing beauty of onyx, this tile enchants with its intricate layers of bold blue, cream, and taupe shades, accentuated by pronounced veining. Ideal for enhancing both floors and walls in residential and commercial settings, its precision-cut rectified edges guarantee seamless lines and minimal grout visibility. With a polished finish radiating sophistication, this tile effortlessly blends aesthetics with practicality. Easy to install yet delivering impeccable results, it stands out as a versatile choice for any interior design project, infusing spaces with timeless elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.