Chairo Pencil Molding 0.75 in. x 12 in. Honed Engineered Stone Marble Wall Tile, 20PK

  • Mfr # ZOR-MD-0508

  • Zoro # G005523778


product price:  $163.99
/pk 20, $8.20/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
5
Thickness
3.13
Size
5x12.5
Material
Eng Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0508
Zoro #
G005523778
UPC #
-
Country of Origin
China

Dimensions

Length
12.5
Width
5
Thickness
3.13
Size
5x12.5
Height
3.13

Details

Material
Eng Marble
Color
Chairo Pencil
Finish
Honed
Weight
11.80
Application
Wall
Coverage Area
20 Sq. ft

Description

This Engineered Marble stone design evokes a rustic, old-world charm that's perfect for today's casual lifestyle. With a large selection of sizes and accessories to choose from, it can easily be laid in a pattern or single layout. The Chiaro Pencil Molding Wall Tile is suitable for residential and commercial installations, including kitchens and bathrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.