Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charcoal Pencil Splitface Ledger Corner 6 in. X 18 in. Slate Wall Tile, 6PK

  • Mfr # ZOR-PNL-0123

  • Zoro # G604947210


original price: $93.85
19% off
new price: $75.09
/pk 6, $12.52/ea
Free Shipping & Returns

Key Features

Length
18
Width
6
Thickness
9
Size
6x18
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0123
Zoro #
G604947210
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6
Thickness
9
Size
6x18
Height
9

Details

Material
Marble
Color
Charcoal Pencil
Finish
Splitface
Weight
27.96
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI's 6 in. x 18 in. Charcoal Pencil Corner Panel features th strips of gorgeous gray slate which lend a contemporary edge to a time-honored material With its neutral color and artfully arranged pieces, this stunning splitface corner panel offers an understated elegance that adds interest to any decorative scheme It’s the perfect choice for finishing off backsplashes, feature walls, fireplace surrounds, and other interior stacked stone installations. Give your residential or commercial project a savvy designer look with this beautiful slate corner ledger panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.