Charisma Silver 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0274

  • Zoro # G604414750


original price: $44.29
39% off
new price: $26.59
/pk 8, $3.32/ea

Key Features

Length
24
Width
12
Thickness
3.25
Color
SILVER
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0274
Zoro #
G604414750
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Color
SILVER
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
61.76
Coverage Area
16 Sq. ft

Description

MSI’s Charisma Silver 12 in. x 24 in. ceramic tile proves you don't need bold color to make a style statement. featuring a trendy blend of grays, whites and creams, this matte tile transforms ordinary spaces into extraordinary ones. it harmonizes sublimely with diverse design aesthetics and it's suitable for a number of residential applications, including floors, walls, backsplashes and shower surrounds. as durable as it is attractive, this well-liked rectangular tile can also be used for a number of light-duty commercial projects. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. tile accessories are available to give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.