
Charisma Silver SAMPLE Glazed Ceramic Floor And Wall Tile
Mfr # ZOR-PT-0274-SAM
Zoro # G405838045
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0274-SAM
Zoro #
G405838045
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
SILVER
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Charisma Silver ceramic tile proves you don't need bold color to make a style statement. featuring a trendy blend of grays, whites and creams, this matte tile transforms ordinary spaces into extraordinary ones. it harmonizes sublimely with diverse design aesthetics and it's suitable for a number of residential applications, including floors, walls, backsplashes and shower surrounds. as durable as it is attractive, this well-liked rectangular tile can also be used for a number of light-duty commercial projects. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. tile accessories are available to give your project a finished look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.