
Cielo Azul Hexagon Sample Glossy Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0627-SAM
Zoro # G415482535
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.23 in
Material
Porcelain
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0627-SAM
Zoro #
G415482535
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
4 in
Width
4 in
Thickness
0.23 in
Height
0.23 in
Details
Material
Porcelain
Color
Cielo Azul Hexagon
Shape
Square
Finish
Glossy
Description
Cielo Azul Hexagon porcelain tile, designed in a striking hexagon shape and vibrant turquoise with a glossy finish, elevates any space into a stunning visual experience. The mesh-back design facilitates effortless installation, making it an ideal choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and beyond. Suitable for both residential and commercial settings, this versatile tile adds a vibrant pop of color and a dash of elegance to any environment.
- • Grade 1, first-quality porcelain mosaic tile for floor and wall use
- • Unglazed, glossy finish with a high sheen and low variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.