Blue Maris Penny Round 11 in. x 12 in. Glossy Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-BLMA12X11PRG-CA

  • Zoro # G215482605


product price:  $80.69
/pk 15, $5.38/ea

Key Features

Length
11.46 in
Width
12.4 in
Thickness
0.23 in
Material
Porcelain
Color
Blue Maris
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-BLMA12X11PRG-CA
Zoro #
G215482605
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
11.46 in
Width
12.4 in
Thickness
0.23 in
Height
0.23 in

Details

Material
Porcelain
Color
Blue Maris
Shape
Penny Round
Finish
Glossy

Description

Bring classic charm and vibrant color to your design with the Blue Maris Penny Round 11" x 12" Glossy Porcelain Mosaic Tile in Blue Maris. Featuring a timeless circular pattern in a striking blue hue, this tile adds playful elegance and refined texture to backsplashes, accent walls, and light residential flooring. The glossy finish reflects light beautifully, creating dimension and depth in kitchens, bathrooms, and laundry rooms. Crafted from durable porcelain and mounted on mesh backed sheets for easy installation, this versatile mosaic delivers lasting performance and eye catching appeal in both residential and commercial spaces.


  • Size: 11.46 in. W x 12.4 in. L x 0.27 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light and uniform appearance in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: II - Light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.