This item is Discontinued.

Msi Citi Stax Greige 12 In. X 12 In. X 3 Mm Textured Glass Film Face Mosaic Tile, 10PK ZOR-MD-0376

This item is Discontinued.

Msi

Citi Stax Greige 12 In. X 12 In. X 3 Mm Textured Glass Film Face Mosaic Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0376
Zoro # G304414289
Country of Origin United States
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0376
Zoro #
G304414289
UPC #
-
Country of Origin
United States

Dimensions

Length
15.25
Width
5
Thickness
15.25
Size
5x15.25

Details

Color
Citi Stax
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
14.2
Package qty
10
Coverage Area
10 Sq. ft

Description

Citi Stax Griege mosaic tiles' unique stacked pattern creates depth and interest, drawing the eye both vertically and horizontally. the tiles' soft, muted natural hues add subtle sophistication. made from glass, citi stax griege tiles are strong and low maintenance, making them a perfect addition to residential or light commercial rooms. use them in the bathroom, kitchen, or another vertical application to create something unexpected. the flat face of the tile will be affixed to a transparent mosaic film. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.