Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Citi Stax Lapis SAMPLE Textured Glass Film Face Mosaic Tile

  • Mfr # ZOR-MD-0367-SAM

  • Zoro # G205838337


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Citi Stax
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0367-SAM
Zoro #
G205838337
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Citi Stax
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

Urban waive lapis features a modern and calming palette of gray, blue, and white in a zig-zag pattern that adds interest to a space. use them in residential and light commercial areas to create a unique design that will stand out. made from glass, the tiles are lasting and require no ongoing maintenance. use them to create your perfect accent wall, entryway, kitchen backsplash, bathroom, and more. the flat face of the tile will be affixed to a transparent mosaic film. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.