
Cityscape Interlocking SAMPLE Glass And Metal Mesh-Mounted Mosaic Wall Tile (Discontinued)
- Mfr # ZOR-MD-0335-SAM
- Zoro # G805837990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0335-SAM
Zoro #
G805837990
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Cityscape Interlocking
Material
Mosaic
Finish
Mixed
Weight
2.9
Package qty
1 Sample
Description
Made from natural stone, this wall tile can be laid in a pattern or single layout for a unique appearance. the natural stone material is suitable for both indoor and outdoor residential and commercial use. each tile is rated for grade (wall) use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.