Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claw 7 AI+ A2VM 001US

  • Mfr # CLAW7A2001

  • Zoro # G215222966


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
Operating System
Windows 11 Pro
Speaker Power
2 W
Bluetooth
Yes
Screen Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLAW7A2001
Zoro #
G215222966
UPC #
824142392157
Country of Origin
China

Dimensions

Screen Size
7 in
Width
11.6 in
Depth
0.8 in
Length
4.6 in

Details

Item
Handheld Game Console
Aspect Ratio
16:9
Operating System
Windows 11 Pro
Speaker Power
2 W
Bluetooth
Yes
Standard Memory
32 GB
Memory Card Supported
SD
Battery Chemistry
Lithium Ion (Li-Ion)
Power Source
AC Adapter
Processor Model
258V
Touchscreen
Yes
Solid State Drive Capacity
512 GB
Number of Thunderbolt 4 Ports
2
Battery Energy
190.8 kJ
Memory Technology
LPDDR5X
Memory Card Type Included
SD
Number of Batteries Supported
6
Buttons Type
View Button, Power Button, MSI Center M Button, Y Button, Hall Effect L/R Trigger, X Button, Menu Button, D-pad, A Button, B Button, Right Bumper, Quick Settings Button, Macro 2 Button, Left Bumper, Volume Buttons, Macro 1 Button
Wireless LAN
Yes
Processor Type
Core Ultra 7
Solid State Drive Interface
PCI Express NVMe Gen4x4 2230
Color
Black
Maximum Resolution
1920 x 1080

Description

MSI HandHeld CLAW 7 AI+ A2VM 7 FHD 120Hz Intel Core Ultra 7-258V 32GBLPDDR5x 512GB NVMe SSD Win 11

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.