Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claw A8 BZ2EM 070US

  • Mfr # CLAWA8BZ2070

  • Zoro # G822807570


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

Product Line
Claw A8
Depth
5"
Bluetooth Standard
Bluetooth 5.4
Speaker Power
2 W
Operating System
Windows 11 Home
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLAWA8BZ2070
Zoro #
G822807570
UPC #
824142448861
Country of Origin
China

Dimensions

Depth
5"
Width
11.8"
Height
0.9"
Screen Size
8"

Details

Product Line
Claw A8
Bluetooth Standard
Bluetooth 5.4
Speaker Power
2 W
Operating System
Windows 11 Home
Processor Type
Ryzen Z2 Extreme
Wireless LAN
Yes
Battery Energy
288 kJ
Bluetooth
Yes
Memory Card Supported
microSD
Graphics Controller Model
Radeon 890M
Charging Method
Wired
Power Source
Battery
Battery Rechargeable
Yes
Standard Memory
24 GB
USB Power Delivery Support
Yes
Number of Speakers
2
Touchscreen
Yes
Memory Technology
LPDDR5X
Screen Resolution
1920 x 1200
Product Color
Polar Tempest
Solid State Drive Capacity
1 TB
Sensor Type
HD Haptics
Solid State Drive Interface
PCI Express NVMe 4.0
Buttons Type
Macro 2 Button, Macro 1 Button, D-pad, Menu Button, RGB ABXY Button, Hall Effect L/R Trigger, Left Bumper, Quick Settings Button, Right Bumper, MSI Center M Button, RGB Hall Effect L/R Stick, View Button
Item
Handheld Game Console

Description

MSI HandHeld CLAW A8 BZ2EM 8 FHD+ 120Hz Ryzen Z2 Extreme 24GBLPDDR5x 1TB NVMe SSD WiFi7 Win 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.