Cloudland 12in x 12in Polished Marble Subway Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0652

  • Zoro # G315839699


product price:  $193.99
/pk 10, $19.40/ea
Free Shipping & Returns

Key Features

Finish
Polished
Width
11.73 in
Length
11.73 in
Shape
Rectangle
Application
Floor (Residential), Wall, Backsplash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0652
Zoro #
G315839699
UPC #
-
Country of Origin
China

Dimensions

Width
11.73 in
Length
11.73 in
Size
11.73 in x 11.73 in
Thickness
0.39 in

Details

Finish
Polished
Shape
Rectangle
Application
Floor (Residential), Wall, Backsplash
Color
White-Cool
Material
Marble

Description

Cloudland Marble Mosaic Tile showcases a sophisticated 2in x 6in subway design with a cool white background and a mix of veins in blue, gray, and other striking shades, evoking a cloud-like appeal. The polished finish enhances its natural beauty, while the mesh backing allows for effortless installation. Perfect for accent walls, backsplashes, or residential floors, this tile brings elegance and timeless charm to any space. 9.6 Square Feet Per Pack


  • Grade 1, first-quality marble mosaic tile for floor and wall use
  • Unglazed, polished finish with a high sheen and medium variation in tone
  • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.