
CLUTCH GM11 Gaming Mouse
Mfr # CLUTCHGM11
Zoro # G811786862
product price: $27.69
/eaKey Features
Color
Graphite Black
Height
1.5 in
Movement Resolution (dpi)
5000
Total Number of Buttons
6
Ergonomic Fit
Symmetrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLUTCHGM11
Zoro #
G811786862
UPC #
-
Country of Origin
China
Dimensions
Height
1.5 in
Details
Item
Gaming Mouse
Color
Graphite Black
Movement Resolution (dpi)
5000
Total Number of Buttons
6
Ergonomic Fit
Symmetrical
Movement Detection
Pixart PMW3325
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Pointing Device Host Interface
USB 2.0
Operating System Compatibility
Windows 10, Windows 8, Windows 7, Windows 8.1
Description
CLUTCH GM11 Gaming Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.