
Coal Canyon Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0054-SAM
Zoro # G905838606
product price: $3.99
/eaSold in multiples of 3 for $11.97
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Quartzite
Color
Coal Canyon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0054-SAM
Zoro #
G905838606
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Quartzite
Color
Coal Canyon
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Coal Canyon Ledger Panel features an alluring blend of charcoal gray tones for a distinguished contemporary look. Featuring multiple sized rectangular stones in varying thicknesses, this panel adds interest and dimension to any space. Understatedly elegant, it complements a wide variety of color and design schemes in both residential and commercial settings. Use these gorgeous stacked stone panels to create one-of-a-kind accent walls, backsplashes, fireplace surrounds, and more indoors or out. MSI’s Interlocking Z Feature ensures the panels fit together easily, just like puzzle pieces. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.