Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coastal Cottage 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0205

  • Zoro # G411328639


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Limit 2 per order


Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0205
Zoro #
G411328639
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Width
9 in

Details

Color
Coastal Cottage
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Coastal Cottage

Description

Embark on a journey with Coastal Cottage Luxury Vinyl Planks, where each plank embodies a natural feel with soft worn looks, showcasing an au natural charm. Subtle cream and cafe hues, adorned with natural knots and grains, elevate the warm and inviting ambiance of this vinyl plank flooring. Featuring a 5MM thickness, inclusive of a 4MM core and a 1MM attached pad, these planks assure enduring durability and underfoot comfort. Its 20MIL protection layer defends against the rigors of daily wear and tear. These LVPs are ideal for installation in kitchens, living areas, bathrooms, basements, and beyond. Featuring an easy install locking system and innovative ''no acclimation'' technology, these planks make buy-today, install-today a convenient reality. Coastal Cottage adds peace of mind, ensuring a lasting coastal retreat in every space. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures its environmental safety and suitability for your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.