Zoro Homepage

CODEX Z2 B8NVK-606US

  • Mfr # CODZ2B8NVK606

  • Zoro # G721721540


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Total Solid State Drive Capacity
1 TB
SSD Form Factor
M.2
Number of Occupied Memory Slots
1
Microprocessor
Ryzen 5
Maximum Power Supply Wattage
650 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CODZ2B8NVK606
Zoro #
G721721540
UPC #
824142444115
Country of Origin
United States

Details

Total Solid State Drive Capacity
1 TB
SSD Form Factor
M.2
Number of Occupied Memory Slots
1
Microprocessor
Ryzen 5
Maximum Power Supply Wattage
650 W
Item
Gaming Desktop Computer
Number Of Ethernet Ports
1
LAN Model
8111H
Number of HDMI Outputs
1
Standard Memory
16 GB
Number of USB 3.2 Gen 1 Ports
4
Graphics Memory Accessibility
Dedicated
Features
RGB Lighting, DLSS Technology
Cooler Type
Air Cooler
HDMI
Yes
Wireless LAN
Yes
Memory Standard
DDR5 SDRAM
Product Line
Codex Z2
Number of DisplayPort Outputs
3
Solid State Drive Interface
PCI Express NVMe 4.0
AI-powered
Yes
Color
Black
Graphics Controller Model
GeForce RTX 5050
Number of USB 2.0 Ports (Rear)
4
Drive Type
SSD
Ethernet Technology
Gigabit Ethernet
Total Number of USB Ports
9
Wireless LAN Standard
IEEE 802.11ax
USB Type-C (Front)
Yes
DisplayPort
Yes
USB Type-C Detail
Front: 1 x USB 3.2 Gen 2x2 Type C
Includes
Codex Z2 B8NVK-606US Gaming Desktop ComputerGaming KeyboardGaming Mouse

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.