Colorado Cream 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger 4PK

  • Mfr # ZOR-PNL-0142

  • Zoro # G106890113


original price:  $84.65 , new price: $67.69 , 20 percent off
new price:  $67.69
/pk 4, $16.92/ea

Key Features

Weight
14.24
Application
Wall
Finish
Splitface
Material
MARBLE
Overall Length
14.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0142
Zoro #
G106890113
UPC #
-
Country of Origin
Turkey

Dimensions

Width
6.38
Overall Length
14.13

Details

Weight
14.24
Application
Wall
Finish
Splitface
Material
MARBLE
Color
BEIGE
Coverage Area
4 Sq. ft

Description

With beige marble tones throughout and random darker brown pieces in each panel add Colorado Cream Stacked Stone to various in and outdoor vertical surfaces including BBQ surrounds pillars kitchen backsplashes and other environments where warming tones are welcomed From traditional to contemporary this beautiful 3D stacked stone is the perfect addition to residential and commercial spaces alike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.