
Colosseo Azul SAMPLE Textured Stone Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0295-SAM
Zoro # G205838580
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Colosseo Azul
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0295-SAM
Zoro #
G205838580
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Colosseo Azul
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample
Description
Enhance your home's walls or countertops with this Colosseo Azul glass stone mesh-mounted mosaic tile. crafted with a stylish blue color, these attractive tiles feature narrow bricks of varying lengths. they make a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles will add a contemporary splash of style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.