This item is Discontinued.

Msi Concerto Grigio 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK ZOR-PT-0398

This item is Discontinued.

Msi

Concerto Grigio 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (Discontinued)

Mfr # ZOR-PT-0398
Zoro # G304414494
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0398
Zoro #
G304414494
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
18
Thickness
1.75
Size
18x36
Height
1.75

Details

Material
Porcelain
Color
Concerto Grigio
Tile Use
Floor&Wall
Finish
Matte
Weight
67.62
Coverage Area
13.5 Sq. ft

Description

MSI’s Concerto Grigio glazed porcelain floor and wall tile adds a classic look to your home or commercial area with its glazed smooth finish, medium sheen, flat edge and matte brown wood design. it can be used inside or outdoors and the surface is impervious to moisture and it is frostesistant. this tile is grade 1 for use on your walls, as a kitchen backsplash or as your bathroom and kitchen floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.