This item is Discontinued.

Msi Concerto Grigio 2.125 In. X 24 In. Porcelain Bullnose Tile Trim, 12PK ZOR-PT-TR-0178

This item is Discontinued.

Msi

Concerto Grigio 2.125 In. X 24 In. Porcelain Bullnose Tile Trim, 12PK (Discontinued)

Mfr # ZOR-PT-TR-0178
Zoro # G504414652
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0178
Zoro #
G504414652
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
5.5
Thickness
2.5
Size
5.5x24
Height
2.5

Details

Material
Porcelain
Color
Concerto Grigio
Tile Use
Wall
Finish
Polished
Weight
20.76
Coverage Area
12 Sq. ft

Description

MSI’s Concerto Grigio 21/8 in. x 24 in. porcelain bullnose tile features a matte finish and neutral gray color with a look reminiscent of concrete. perfect for giving your interior or exterior projects a finished, professional look, this bullnose tile complements concerto grigio porcelain tiles. use these on-trend tiles indoors on walls, countertops and floors and also outdoors on patios, pool surrounds and more. offering an authentic concrete-look in a durable easy-care porcelain, this modern-day indoor/outdoor surface is made for busy families who don't want to sacrifice style for convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.