Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Concerto Grigio SAMPLE Matte Porcelain Floor And Wall Tile ZOR-PT-0561-SAM

Concerto Grigio SAMPLE Matte Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0561-SAM
  • Zoro # G205837743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0561-SAM
Zoro #
G205837743
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Concerto Grigio
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

From MSI’s, Concerto Grigio porcelain floor and wall tile features a matte finish and neutral gray color with a look reminiscent of concrete. Available in both large format and porcelain tiles, frost-resistant Concerto Grigio can be used indoors on walls, countertops, and floors and flow right outdoors onto patios, pool surrounds, and more. Offering an authentic concrete-look in a durable easy-care porcelain, this modern-day indoor/outdoor surface is made for busy families who don't want to sacrifice style for convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.