Zoro Homepage

Copen Snow Stacked Stone SAMPLE Natural Manufactured Stone Wall Cement Tile

  • Mfr # ZOR-PNL-0004-SAM

  • Zoro # G605837381


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Concrete
Color
Copen Snow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0004-SAM
Zoro #
G605837381
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Concrete
Color
Copen Snow
Finish
Natural
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Copen Snow manufactured stacked stone offers a modern color palette of dusty white tones in naturally varied large stone pieces. With exquisitely engineered artistry that minimizes color variations, this stacked stone is specifically designed for installation efficiency and requires no maintenance. It adds interest, dimension, and beauty to your space, making it the affordable choice for enhancing architectural features, fireplace facades, feature walls, and more. Copen Snow casts the authentic look and feel of genuine stone in every box of carefully chosen pieces. Matching corners are available to give your project that finished touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.