
Cordova Avorio 13" X 24" Matte Porcelain Eased Edged Pool Coping Eased Edge, PK2
Mfr # ZOR-LSC-0209
Zoro # G713362928
original price:Â $268.99 , new price: $214.99 , 20 percent off
new price:Â $214.99
/pk 2, $107.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
13 in
Size
13 x 24
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0209
Zoro #
G713362928
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Width
13 in
Size
13 x 24
Details
Material
Porcelain
Color
Avorio
Shape
Rectangle
Finish
Matte
Application
Swimming Pool, Spa Edges, Pathways, Waterfalls
Description
Elevate your outdoor spaces with Cordova Avorio pool copings, a testament to expert craftsmanship and 3D technology seamlessly integrated into the timeless allure of travertine-inspired porcelain. Originating from Italy, these copings exhibit a seamless blend of matte and glossy surfaces, highlighting cool shades embellished with natural stone veins. Tailored to complement the large format pavers, these pool copings redefine the edges with dimensions of 13 in. x 24 in.. Transform your poolside retreat with the refinement and endurance of Cordova Avorio pool copings, where the essence of travertine merges effortlessly with contemporary porcelain innovation, offering a chic and enduring touch to your aquatic haven.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.