Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmic Black 12 in. X 24 in. Sandblasted Marble Floor Pool Coping

  • Mfr # ZOR-LSC-0068

  • Zoro # G204947252


original price: $46.15
9% off
new price: $41.55
/ea

Key Features

Width
12
Size
12x24
Material
Marble
Color
Cosmic Black
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0068
Zoro #
G204947252
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24
Width
12
Thickness
2
Size
12x24
Height
2

Details

Material
Marble
Color
Cosmic Black
Finish
Sandblast
Weight
54
Application
Floor & Wall
Coverage Area
2 Sq. ft

Description

Cosmic Black Coping is made from stunning natural marble These beautiful pool Copings feature black tones, with soft gorgeous streaks addg movementin. The sandblasted finishing adds texture. Cosmic Black Coping is an ideal finishing for swimmg pools, spas, and other exinterior design features. These coordate with a variety of other natural stone hardscaping materials, including tiles and ledgers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.