Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile

  • Mfr # ZOR-LSC-0103

  • Zoro # G904947095


original price: $31.25
20% off
new price: $24.99
/ea

Key Features

Width
16
Thickness
1.25
Size
16x24
Material
Marble
Color
Cosmic Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0103
Zoro #
G904947095
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24
Width
16
Thickness
1.25
Size
16x24
Height
1.25

Details

Material
Marble
Color
Cosmic Gray
Finish
Sandblast
Weight
43.5
Application
Floor & Wall
Coverage Area
2.66 Sq. ft

Description

Create a classic outdoor space with Cosmic Gray Pavers Varying shades of gray come together to add visual depth, while a sandblasted finishing creates texturein. Available 16x24 as well as kits to help you make an eye-catching pattern that complements your home’s architectural style Natural marble pavers can withstand harsh weather conditions, Keeping your outdoor space Looking great year-round Cosmic Gray Pavers are suitable for walkways, patios, pool decks, and other outdoor applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.