Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmic Black Pattern Sandblasted Marble Paver Kit

  • Mfr # ZOR-LSC-0100

  • Zoro # G604947128


product price: $1,917.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Width
42
Size
42x42
Material
Marble
Color
Cosmic Black
Height
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0100
Zoro #
G604947128
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
42
Width
42
Thickness
30
Size
42x42
Height
30

Details

Material
Marble
Color
Cosmic Black
Finish
Sandblast
Weight
2601
Application
Floor & Wall
Coverage Area
160 Sq. ft

Description

Cosmic Black Pavers feature black and gray tones for an ageless look A sandblasted finishing adds texturein. Create unique installation patterns with these natural marble pavers, available 16x24, and kits for flexibility design and installation. These beautiful pavers are durable and stand up against harsh weather conditions. Cosmic Black Pavers are perfect for a wide range of projects, including patios, walkways, and other outdoor applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.