Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmic Black SAMPLE Sandblasted Marble Paver Tile

  • Mfr # ZOR-LSC-0101-SAM

  • Zoro # G105837966


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Sandblast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0101-SAM
Zoro #
G105837966
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Cosmic Black
Finish
Sandblast
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Cosmic Black Pavers feature black and gray tones for an ageless look A sandblasted finishing adds texture. Create unique installation patterns with these natural marble pavers, available x, and kits for flexibility design and installation. These beautiful pavers are durable and stand up agast harsh weather conditions. Cosmic Black Pavers are perfect for a wide range of projects, including patios, walkways, and other outdoor applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.