
Cosmic Black SAMPLE Sandblasted Marble Paver Tile
Mfr # ZOR-LSC-0103-SAM
Zoro # G805837952
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Width
10
Material
Marble
Color
Cosmic Black
Weight
2.9
Application
Floor & Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0103-SAM
Zoro #
G805837952
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Cosmic Black
Finish
Sandblast
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Create a classic outdoor space with Cosmic Gray Pavers Varying shades of gray come together to add visual depth, while a sandblasted finishing creates texturein. Available x as well as kits to help you make an eye-catching pattern that complements your home’s architectural style Natural marble pavers can withstand harsh weather conditions, Keeping your outdoor space Looking great year-round Cosmic Gray Pavers are suitable for walkways, patios, pool decks, and other outdoor applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.