Cosmic Black"L" Corner 3D Wave Ledger Panel 6 in. X 18 in. Honed Marble Wall Tile, 4PK

  • Mfr # ZOR-PNL-0113

  • Zoro # G804947119


original price:  $112.99 , new price: $90.35 , 20 percent off
new price:  $90.35
/pk 4, $22.59/ea
Free Shipping & Returns

Key Features

Length
26
Width
6
Thickness
5.5
Size
6x26
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0113
Zoro #
G804947119
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
26
Width
6
Thickness
5.5
Size
6x26
Height
5.5

Details

Material
Marble
Color
Cosmic Black
Finish
Honed
Weight
30.624
Application
Floor & Wall
Coverage Area
4 Sq. ft

Description

MSI's 6 in. x 18 in. Cosmic Black "L" Corner 3D Wave Ledger Panel features tone Black accented by smooth, cleanles for unmistakable modern elegance, indoors and outdoors. It's trigug 3D look and gorgeous honed finishing create visual interest without overpowering Smaller than traditional stacked stones, these marble mini corner panels are designed to work with MSI's Cosmic Black "L" Corner 3D Wave Ledger Panels, which are perfectly sized to fit a standard backsplash no cutting required They're also a contemporary choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn't necessary. Give your space a fresh new look and a touch of natural beauty with this premium corner panel Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.