Zoro Homepage

Cosmic Gray 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK

  • Mfr # ZOR-PNL-0029

  • Zoro # G304411769


product price: $90.95
/pk 4, $22.74/ea
Free Shipping & Returns

Key Features

Color
Cosmic Gray
Coverage Area
4 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0029
Zoro #
G304411769
UPC #
-
Country of Origin
Viet Nam

Details

Color
Cosmic Gray
Coverage Area
4 Sq. ft

Description

MSI’s 6 in. x 24 in. Cosmic Gray 3D Wave Ledger Panel features tone Gray accented by smooth, clean lines for unmistakable modern elegance, indoors and out. It's intriguing 3D look and gorgeous honed finish create visual interest without overpowering. Smaller than traditional stacked stones, these marble mini corner panels are designed to work with MSI’s Cosmic Gray 3D Wave Ledger Panels, which are perfectly sized to fit a standard backsplash no cutting required. They're also a contemporary choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn't necessary. Give your space a fresh new look and a touch of natural beauty with this premium corner panel. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.