
Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit
Mfr # ZOR-LSC-0102-SAM
Zoro # G905837913
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Sandblast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0102-SAM
Zoro #
G905837913
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Cosmic Gray
Finish
Sandblast
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Create a classic and chic outdoor space with Cosmic Gray Pavers Varying shades of gray come together to add visual depth, while a sandblasted finishing creates texture. Available x as well as kits to help you make an eye-catchg pattern that complements your home’s architectural style Natural marble pavers can withstand harsh weather conditions, Keeping your outdoor space Looking great year-round Cosmic Gray Pavers are suitable for walkways, patios, pool decks, and other outdoor applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.