Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmic White Pattern Sandblasted Marble Paver Kit

  • Mfr # ZOR-LSC-0104

  • Zoro # G904947200


product price: $2,064.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Length
48
Width
48
Thickness
32
Size
48x48
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0104
Zoro #
G904947200
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
48
Width
48
Thickness
32
Size
48x48
Height
32

Details

Material
Marble
Color
Cosmic White
Finish
Sandblast
Weight
2685
Application
Floor & Wall
Coverage Area
160 Sq. ft

Description

The brilliant white background, soft cream hues, and gentle veg of the Cosmic White Pavers add elegance and brightness to any outdoor space Made from natural marble, these pavers feature a sandblasted finishing texture and are durable enough to stand up against harsh weather conditions. Available 16x24 and kits for design flexibility, Cosmic White Pavers are perfect for creating dazzinlg pool decks, patios, walkways, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.