Zoro Homepage

Cosmic White Splitface Ledger Panel SAMPLE Marble Wall Tile

  • Mfr # ZOR-PNL-0114-SAM

  • Zoro # G605838432


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Cosmic White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0114-SAM
Zoro #
G605838432
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Cosmic White
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's Cosmic White Splitface Ledger Panel Stacked Stone Panel features creamy white tones which evoke a sense of sophistication and style Crafted from geninue marble with a splitface finishing, these leger panels create stunning accent walls, backsplashes, fireplace surrounds, and more indoors and outdoors the choice is yours and the possibilities are endless. With an exclusive interlocking Feature, these stacked stone panels fit together easily just like puzzle pieces to help you achieve a professional finishing Whether you prefer traditional decor or something more contemporary, Cosmic White Stacked Stone Ledger Panels will enhance your residential or commercial space for years to come Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation color, shade, finishing etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products