
Cosmos 24" X 48" Polished Porcelain Floor And Wall Tile, PK64
Mfr # ZOR-PT-0792P
Zoro # G314520789
original price:Â $5,043.99 , new price: $2,521.99 , 50 percent off
new price:Â $2,521.99
/pk 64, $39.41/eaKey Features
Thickness
0.38 in
Size
24 in x 48 in
Material
Porcelain
Shape
Rectangle
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0792P
Zoro #
G314520789
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.38 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Tourmaline
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Garage, Kitchen, Shower
Description
Uncover the undeniable allure of Tourmaline Porcelain Tile, featuring striking 24'' x 48'' dimensions that awaken an interest. Carefully crafted to capture the essence of onyx, this tiles light blue, white, and rustic gold tones flow together with soft veining, reminiscent of waves gently meeting the shore. Ideal for elevating both floors and walls in residential and commercial spaces, its rectified edges create smooth, clean lines with minimal grout for a flawless look. The gleaming surface brings a touch of elegance, balancing style and functionality. Simple to install yet delivering remarkable results, this tile is a versatile and timeless addition to any interior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.