This item is Discontinued.

Msi Cottage Smoke 8 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 6PK ZOR-PT-0276

Cottage Smoke 8 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 6PK (Discontinued)

  • Mfr # ZOR-PT-0276
  • Zoro # G704414711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0276
Zoro #
G704414711
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
2.63
Width
47.5
Thickness
8.13
Size
47.5x2.63
Height
8.13

Details

Material
Porcelain
Color
SMOKE
Tile Use
Floor&Wall
Finish
Matte
Weight
76.98
Coverage Area
15.96 Sq. ft

Description

MSI’s Cottage Smoke 8 in. x 48 in. porcelain floor and wall tile features a beautiful wood appearance, complete with knots and graining. resembling a natural light birch hardwood with a subtle vintage finish, this clean, large-format plank complements nearly any color scheme to give your indoor or outdoor space a fresh look that's always in style. incredibly durable and low maintenance, this stunning plank can be used in most applications, even damp and wet areas where real wood isn't up to the task. create gorgeous floors, accent walls, backsplash and countertops with this modern-day tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.