Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Country River Bark SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0280-SAM

Country River Bark SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0280-SAM
  • Zoro # G805837921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0280-SAM
Zoro #
G805837921
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
BARK
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

From the Country River porcelain collection, Bark x wood look tile planks feature rich, dark brown tones with realistic knots and grains. use these durable and maintenance-free porcelain tiles to create stunning floors, accent walls, showers, kitchen backsplashes, and other projects where the look of fine hardwoods are desired, add rustic charm to your home or business with MSI’s country river bark glazed porcelain tile. the knots and veins provide a rich, warm look for your kitchen, bathroom or living room. this low-maintenance tile has a medium-sheen, glazed smooth finish, so it's perfect for floors, feature walls and shower surrounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.