This item is Discontinued.

Msi Country River Mist 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK ZOR-PT-0282

Country River Mist 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK (Discontinued)

  • Mfr # ZOR-PT-0282
  • Zoro # G104415271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0282
Zoro #
G104415271
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
6
Thickness
3.75
Size
6x36
Height
3.75

Details

Material
Porcelain
Color
MIST
Tile Use
Floor&Wall
Finish
Matte
Weight
53.55
Coverage Area
13.5 Sq. ft

Description

Mist wood tile flooring from the country river collection have tonal veins and knots that give these porcelain tiles a rustic elegance, as though they were aged by sea spray and sun. use these porcelain wood tiles for backsplashes in kitchens and baths, showers, floors, and accent walls throughout your home, add rustic charm to your home or business with MSI’s Country River Mist 6 in. x 36 in. porcelain tile. the knots and veins provide a rich, warm look for your kitchen, bathroom or living room. this low-maintenance, matte finish tile is perfect for floors, feature walls and shower surrounds. it's available in multiple sizes, offering flexibility in design and installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.