Country River Mist SAMPLE Porcelain Wood Look Tile In Brown

  • Mfr # ZOR-PT-0283-SAM

  • Zoro # G905837883


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0283-SAM
Zoro #
G905837883
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
MIST
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Mist wood tile flooring from the country river collection have tonal veins and knots that give these porcelain tiles a rustic elegance, as though they were aged by sea spray and sun. use these porcelain wood tiles for backsplashes in kitchens and baths, showers, floors, and accent walls throughout your home., add rustic charm to your home or business with MSI’s Country River Mist porcelain tile. the knots and veins provide a rich, warm look for your kitchen, bathroom or living room. this low-maintenance, matte finish tile is perfect for floors, feature walls and shower surrounds. it's available in multiple sizes, offering flexibility in design and installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.